Shop All Coated Gloves
Magid
CutMaster PalmCoated ParaAramidCotton Blend Seamless Terrycloth Knit Gloves, 12PK
Mfr # T918BKVTZ-11
Zoro # G708108753
product price: $79.69
/pk 12, $6.64/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1111
- Color Yellow
- Glove Coating Coverage PVC
- Material Kevlar
- ANSI/ISEA Cut Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T918BKVTZ-11
- Zoro # G708108753
- Country of Origin United States
- Category Coated Gloves
Dimensions
Size | 1111 |
Details
Item | Coated Gloves |
Color | Yellow |
Glove Coating Coverage | PVC |
Material | Kevlar |
ANSI/ISEA Cut Level | 2 |
Gauge | 7; 7 |
Description
The Magid CutMaster T918BKVTZ is a durable terrycloth glove that is composed of blended ParaAramid fabric with a blue striped palm coating on both sides for added grip and durability ParaAramid fiber is five times stronger than steel and gives this glove superior cut protection Knit as seamless terrycloth, the CutMaster T918BKVTZ gives added comfort and reduced hand fatigue when compared to traditional sewn gloves Reversible, the T918BKVTZ fits either hand for double the wear and ease in matching pairs after washing
- •Para-Aramid/Cotton blend knit
- •Loops-in terrycloth style
- •Blue palm coating gives added grip, durability
- •Seamless for a great fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S4201HS)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- PROFLEX BY ERGODYNE Squids 3275 Neoprene Eyewear Retainer (19402)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID Handmaster ROC50T Bamboo Nitrile Coated Palm Glove, 12PK (ROC50T-S)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size M (8) (99-9-301-8)
- Magid Gloves & Hand Protection