Shop All Cut-Resistant Gloves
Magid
Cutmaster Leather Palm Knit Glove Made W/ Rekevlar 1000, 7, 12PK
Mfr # SW-KEV16LEA7
Zoro # G509980657
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SW-KEV16LEA7
- Zoro # G509980657
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid Cutmaster Swkev16Lea Combines The Toughness And Durability Of A Split Leather Palm With The Cut And Abrasion Resistance Of A 100% Kevlar Machine Knit Shell. Kevlar Fiber Is Five Times Stronger Than Steel And Gives This Glove Superior Ansi Cut Level 3 Protection, As Well As Good Puncture And Flame Resistance. The Quality Cow Split Leather Palm Is Sewn On Using Kevlar Thread To Ensure A Long-Lasting Seam. The Color-Coded Overedge Wrist Prevents Unraveling And Keeps A Tight Fit After Washing.,7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011B/11)
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- PLASTICADE Barricade, Type I, O, EG Sheet (100-OT12B8HI-P)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD4699)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-12)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-5)
- MAGID CutMaster 93KVPR 100 Kevlar Gloves with Integrated ColorCoding Cut Level 4, 12PK (93KVPR-7)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-9)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (9687L)
- Magid Cut-Resistant Gloves