Shop All Cut-Resistant Gloves
Magid
Cutmaster Leather Palm Knit Glove Made W/ Rekevlar 1000, 10, 12PK
Mfr # SW-KEV16LEA10
Zoro # G609980717
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SW-KEV16LEA10
- Zoro # G609980717
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid Cutmaster Swkev16Lea Combines The Toughness And Durability Of A Split Leather Palm With The Cut And Abrasion Resistance Of A 100% Kevlar Machine Knit Shell. Kevlar Fiber Is Five Times Stronger Than Steel And Gives This Glove Superior Ansi Cut Level 3 Protection, As Well As Good Puncture And Flame Resistance. The Quality Cow Split Leather Palm Is Sewn On Using Kevlar Thread To Ensure A Long-Lasting Seam. The Color-Coded Overedge Wrist Prevents Unraveling And Keeps A Tight Fit After Washing.,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-6)
- MAGID DROC GPD282 Super Soft 15Gauge Polyurethane Palm Work GlovesCut Level A2 (GPD282-5)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XL)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- Magid Gloves & Hand Protection