Shop All Leather Palm Gloves
Magid
CutMaster KEV16LEA Medium Weight ParaAramid Leather Palm Gloves Cut Level A4, 12PK
Mfr # KEV16LEA8
Zoro # G407461517
product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Glove Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV16LEA8
- Zoro # G407461517
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 8 |
Details
Color | Yellow |
Glove Coating Material | None |
Description
The Magid CutMaster KEV16LEA combines the toughness and durability of a split leather palm with a ParaAramid machine knit shell ParaAramid fiber is five times stronger than steel and gives this glove superior ANSI Cut Level A4 protection The quality cow split leather palm is sewn on using ParaAramid thread to ensure a longlasting seam The colorcoded overedge wrist prevents unraveling and keeps a tight fit after washing
- •Quality cow split leather palm
- •Para-Aramid knit shell
- •ANSI Cut Level A4 protection
- •Color-coded overedge on wrist
- •Sewn using Para-Aramid thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA7)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- KINCO Leather Gloves, Hi Vis, Orange, XL, PR (1938KW-XL)
- Magid Gloves & Hand Protection