Shop All Leather Driver's Gloves
Magid
CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5
Mfr # 1244HVXL
Zoro # G907461581
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Thumb Style Keystone Thumb
- Leather Palm Type Grain
- Cuff Style Slip On Cuff
- Fabric Weight Medium Weight/Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 1244HVXL
- Zoro # G907461581
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Gloves |
Material | Leather |
Thumb Style | Keystone Thumb |
Leather Palm Type | Grain |
Cuff Style | Slip On Cuff |
Fabric Weight | Medium Weight/Standard |
Coating Material | None |
Glove Hand Style | Driver |
Description
For jobs that require cut protection, the Magid CutMaster HyperonLined HiViz Leather Driver Glove features a premium goatskin leather shell plus a Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materials
- •Premium grade goatskin leather shell provides dexterity and abrasion resistance
- •Hyperon blend knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable.
- •High-visibility orange fingertips with extended hi-viz print on full index finger for enhanced visibility protection.
- •Hi-viz orange "Watch Your Hands" print on back of hand
- •Shirred elastic on back improves fit
- •Gunn cut pattern increases comfort and dexterity.
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- CORTINA SAFETY PRODUCTS Polyethylene, 49 in H, Orange (03-737)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 2XL (65111303XXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- Magid Gloves & Hand Protection