Shop All Leather Driver's Gloves
Magid
CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5
Mfr # 1244HVM
Zoro # G807461575
product price: $21.89
/pr
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Thumb Style Keystone Thumb
- Coating Material None
- Cuff Style Slip On Cuff
- Fabric Weight Medium Weight/Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1244HVM
- Zoro # G807461575
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Cut Resistant Gloves |
Material | Leather |
Thumb Style | Keystone Thumb |
Coating Material | None |
Cuff Style | Slip On Cuff |
Fabric Weight | Medium Weight/Standard |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Description
For jobs that require cut protection, the Magid CutMaster HyperonLined HiViz Leather Driver Glove features a premium goatskin leather shell plus a Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materials
- •Premium grade goatskin leather shell provides dexterity and abrasion resistance
- •Hyperon blend knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable.
- •High-visibility orange fingertips with extended hi-viz print on full index finger for enhanced visibility protection.
- •Hi-viz orange "Watch Your Hands" print on back of hand
- •Shirred elastic on back improves fit
- •Gunn cut pattern increases comfort and dexterity.
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR521VA (MATR521VA)
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XL (70129_310-XL)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 8, 1 PR (38-612)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK (B6540E-M)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK (B6544E-L)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- Magid Gloves & Hand Protection