Shop All Cut-Resistant Gloves
Magid
CutMaster Heavyweight Kevlar Blend Terrycloth Gloves Cut Level 2, 12PK
Mfr # ECO90
Zoro # G208108895
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # ECO90
- Zoro # G208108895
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
These Magid CutMaster heavyweight gloves offer exceptional resistance from cuts, punctures and abrasions Featuring a loop out construction, the tricolor paraaramid blended material delivers excellent strength, durability and cut level 2 protection The continual cotton wristing allows for a comfortable fit and the colorcoded overedge helps prevent the glove from unraveling and makes for easy sorting after washing
- •Tri-color para-aramid material delivers exceptional resistance to cuts, punctures and abrasions
- •Continual cotton wristing allows for a comfortable fit
- •Color-coded overedge helps prevent the glove from unraveling and makes for easy sorting after washing
- •Cut level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (750XL)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- VIKING Viking FR 300D Trilobal Jkt Blk, M (3907FRJ-M)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- MAGID DROC GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-5)
- MAGID D-Roc® Pf540 Hyperon™ Blend White Polyurethane Palm Coated Gloves, 6 (PF540-6)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-7)
- MAGID KROC KEV4316 ParaAramid Blend Nitrile Palm Coated Gloves Cut Level 2, 12PK (KEV4316-8)
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- Magid Cut-Resistant Gloves