Shop All Cut-Resistant Gloves
Magid
Cutmaster H550Lea Leather Palm Glove, 9, 12PK
Mfr # SWH550LEA-9
Zoro # G209980643
product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWH550LEA-9
- Zoro # G209980643
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid Cutmaster H550Lea Ansi Cut Level 5 Split Leather Palm Glove Is Constructed With High Performance Polyethylene Hppe And Steel Wire Blend. This Composition Delivers Ultra-High Cut Protection, Comfort And Dexterity. The Split Leather Cowhide Offers Ansi Abrasion Level 5 And Ansi Puncture Level 5 Protection. The H550Lea Orange And White Gloves Have Fourchettes That Cover The Seams On The Fingers And Thumbs To Deliver A Better Fit And More Protection. The Leather Reinforced Thumb Crotch Increases Durability At A Critical Wear Point And Extends The Life Of The Gloves.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, XL, 1 PR (S-TEX541XL-09)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- MAGID TREX Primal Series TRX510 Cotton Blend Corded Palm Impact GloveCut Level A2, L (TRX510-L)
- MAGID DROC GPD514 Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A4 (GPD514-11)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-7)
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, S (TRX443-S)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RL)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-4)
- HEXARMOR Safety Gloves, PR (4066-L (9))
- Magid Cut-Resistant Gloves