Shop All Cut-Resistant Gloves
Magid
Cutmaster H550Lea Leather Palm Glove, 8, 12PK
Mfr # SWH550LEA-8
Zoro # G009980683
product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWH550LEA-8
- Zoro # G009980683
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid Cutmaster H550Lea Ansi Cut Level 5 Split Leather Palm Glove Is Constructed With High Performance Polyethylene Hppe And Steel Wire Blend. This Composition Delivers Ultra-High Cut Protection, Comfort And Dexterity. The Split Leather Cowhide Offers Ansi Abrasion Level 5 And Ansi Puncture Level 5 Protection. The H550Lea Orange And White Gloves Have Fourchettes That Cover The Seams On The Fingers And Thumbs To Deliver A Better Fit And More Protection. The Leather Reinforced Thumb Crotch Increases Durability At A Critical Wear Point And Extends The Life Of The Gloves.,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Pocket Line Graphic T-Shirt, Port, 4XL, REG (105713-PRT4XLREG)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, Spanish, SBMSMK948MVA (SBMSMK948MVA)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- MAGID CutMaster 1255KGC Lined Full Leather Glove with 35 Lined CuffCut Level A5 (1255KGCXL)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-5)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XXL)
- MAGID DROC GPD780 Hyperon Blend Gloves wNitriX Palm Coated Gloves Cut Level A4 (GPD780-11)
- MAGID CutMaster 93BKV Medium Weight Kevlar Blend Knit Gloves Cut Level 2, 12PK (93BKV-8)
- MAGID DROC GPD584 18Gauge Hyperon Blend Polyurethane Palm Coated Work Glove Cut Level 4 (GPD584-10)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-727)
- Magid Gloves & Hand Protection