CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK
Mfr # H550LEA-9
Zoro # G007461535
Key Features
- Color Gray
- ANSI/ISEA Puncture Level 5
- Glove Coating Material Leather Palm
- Glove Hand Style Leather Palm
- ANSI/ISEA Cut Level 5
Product Information
- Brand Magid
- MFR # H550LEA-9
- Zoro # G007461535
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 9 |
Details
Color | Gray |
ANSI/ISEA Puncture Level | 5 |
Glove Coating Material | Leather Palm |
Glove Hand Style | Leather Palm |
ANSI/ISEA Cut Level | 5 |
Description
The Magid CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves deliver flexible Cut Level A9 protection and feature a split cowhide leather palm for incredible durabilityx000Dx000DHyperon and steel wire blended machine knit shell delivers extreme cut protection, comfort, and dexterityx000DSplit cowhide leather palm improves abrasion resistancex000DLeather extends to sides of thumb and index finger to reinforce wear pointsx000DFourchettes cover seams on fingers and thumb to deliver more protection and provide a better fitx000DReinforced leather thumb saddle enhances durability at a critical wear pointx000DColorcoded overcast acts as a visual aid for sizing and reduces frayingx000DANSI Level A9 Cut Resistance, ANSI Level 5 Abrasion Resistance, and ANSI Level 5 Puncture Resistancex000Dx000D
- •Hyperon and steel wire blended machine knit shell delivers extreme cut protection, comfort, and dexterity
- •Split cowhide leather palm improves abrasion resistance
- •Leather extends to sides of thumb and index finger to reinforce wear points
- •Fourchettes cover seams on fingers and thumb to deliver more protection and provide a better fit
- •Reinforced leather thumb saddle enhances durability at a critical wear point
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •ANSI Level A9 Cut Resistance, ANSI Level 5 Abrasion Resistance, and ANSI Level 5 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8577)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- MAGID CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK (H550LEA-7)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- Magid Gloves & Hand Protection