Shop All Coated Gloves
Magid
Cutmaster Gloves W/Nitrile Palm Coat Made W/Rekevlar 500, 12PK
Mfr # SWKEV5878-9
Zoro # G809981071
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWKEV5878-9
- Zoro # G809981071
- Country of Origin Unknown
- Category Coated Gloves
Description
The Magid Cutmaster Swkev5878 Provides Superior Abrasion And Cut Resistance. This Sturdy Glove Features A Black Foam Nitrile Coated Palm On A Clute-Pattern, Cut And Sewn Shell Made With Kevlar. This Glove Provides The Optimal Benefits Of Kevlar For Strength, As Well As A Cotton Liner For Added Comfort And Protection. Its Foam Nitrile Coated Palm Channels Away Oils To Ensure The Tightest Grip, And It Features A 3In Plastic Safety Cuff For Protection That Extends Past The Wrist. Kevlar Fiber Is Five Times Stronger Than Steel, And Gives This Glove Its Ansi Cut Level 2 Protection And Abrasion Resistance. The Swkev5878 Is An Ideal Glove For Use In Areas Where Cuts Are A Problem.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, M, 12PK (PFH21-M)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- ANSELL Coated Gloves, Coated, 15 ga, S, PR1 (11-841)
- Magid Gloves & Hand Protection