No Product Image Available
Magid

Cutmaster Gloves W/Nitrile Palm Coat Made W/Rekevlar 500, 12PK


product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Magid Cutmaster Swkev5878 Provides Superior Abrasion And Cut Resistance. This Sturdy Glove Features A Black Foam Nitrile Coated Palm On A Clute-Pattern, Cut And Sewn Shell Made With Kevlar. This Glove Provides The Optimal Benefits Of Kevlar For Strength, As Well As A Cotton Liner For Added Comfort And Protection. Its Foam Nitrile Coated Palm Channels Away Oils To Ensure The Tightest Grip, And It Features A 3In Plastic Safety Cuff For Protection That Extends Past The Wrist. Kevlar Fiber Is Five Times Stronger Than Steel, And Gives This Glove Its Ansi Cut Level 2 Protection And Abrasion Resistance. The Swkev5878 Is An Ideal Glove For Use In Areas Where Cuts Are A Problem.,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.