Shop All Coated Gloves
Magid
Cutmaster C93Kvpr 100% Kevlar Pvc Dotted Gloves W/Cotton Edge, 10, 12PK
Mfr # C93KVPR-10
Zoro # G509980572
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # C93KVPR-10
- Zoro # G509980572
- Country of Origin United States
- Category Coated Gloves
Description
Suited Especially For Glass And Metal Handling Or Assembly, The Cutmaster C93Kvpr 100% Kevlar Knit Glove Provides Excellent All-Purpose Hand Protection. This Style Has Plastic Black Dots On Either Side, Lengthening The Life Of The Glove, And Reducing Sorting Time After Laundry. The Medium-Weight Kevlar Knit, Along With The Plastic Dots, Give This Glove Exceptional Ansi Level 3 Cut And Abrasion Resistance. This Style Features A Wide Colored Band At The Wrist For Easy Sorting After Laundry, And High Visibility During Compliance Checks. The C93Kvpr Is A Strong, Cut-Resistant Medium-Weight Glove That Excels In Any Industry.,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SCRUSHER Deluxe Scrusher, w/Base (I4PB)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID Greyt Shadow GripG843CP Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843P)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, M, 12PK (PFH21-M)
- PIP G-Tek PolyKor Gloves, Knit, Polyurethane Palm & Fingers, XXS (16-564XXS)
- Magid Gloves & Hand Protection