Shop All Chain Saw Chaps
Magid
CutMaster AX24X42SPVE 100 Kevlar Split Leg Apron Cut Level 3
Mfr # A24X42SPVE
Zoro # G007469425
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar
- Color Yellow
- ANSI/ISEA Cut Level 3
- Number of Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # A24X42SPVE
- Zoro # G007469425
- Country of Origin United States
- Category Chain Saw Chaps
Details
Item | Clothing |
Material | Kevlar |
Color | Yellow |
ANSI/ISEA Cut Level | 3 |
Number of Pockets | Yes |
Description
The Magid Split leg apron offers excellent mobility and heat protection Woven with 10 oz Kevlar, this apron provides the heat protection you security you need to get the job done This apron also features two pockets on the front for your convenience and easy storage It measures 24 x 42 long
- •Waist Style Apron with ties backs
- •Split leg providing excellent mobility
- •10 oz. woven Kevlar for added heat protection
- •2 pockets in the front for convenience
- •24" x 42" long
- •Cut level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- AFTERMARKET 36 Long Chainsaw Chaps Chainsawresistant (B1AC9037)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Small (HTHVC-S)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE90239)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 40 (564134-40)
- Magid Abrasion & Cut Resistant Clothing