Shop All Cut-Resistant Gloves
Magid
Cutmaster Aramax Xt Ax350 Heavyweight Knit Gloves - Cut Level 5, 9, 12PK
Mfr # AX350-9
Zoro # G909980677
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AX350-9
- Zoro # G909980677
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Taking Performance Up A Notch, The Magid Cutmaster Aramax Xt Ax350 Is Constructed Of Aramax Xt Yarn, A Unique, Engineered Blend Para-Aramid, High Performance Polyethylene Hppe, Fiberglass, Synthetic Fibers And Steel Wire. Offering Up To Two Times Greater Cut Protection And Up To Two-And-A-Half Times Greater Abrasion Resistance Than Yarns Of A Similar Weight Made From 100% Para-Aramid, Cutmaster Aramax Xt Ax350 Delivers The Added Level Of Protection Required For Metal Stamping And Metal Assembly With Its Ansi Cut Level 5 Rating. Cutmaster Aramax Xt Ax350 Gloves Possess A Distinctive Yellow/Green Color And Have Excellent Durability That Helps Them Hold Up Well On The Job And In The Wash.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (109S0046BU)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- GLOWEAR BY ERGODYNE M Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- MAGID CutMaster Aramax XT AX150 Lightweight Gloves Cut Level 5, 12PK (AX150-8)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- MAGID DROC GPD824 UltraLightweight Polyurethane Palm Coated Work GlovesCut Level A5 (GPD824-8)
- MAGID KROC KEV4316 ParaAramid Blend Nitrile Palm Coated Gloves Cut Level 2, 12PK (KEV4316-8)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-4)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size L (7044-12PR)
- Magid Gloves & Hand Protection