Shop All Cut-Resistant Gloves
Magid
Cutmaster Aramax Xt Ax350 Heavyweight Knit Gloves - Cut Level 5, 11, 12PK
Mfr # AX35011
Zoro # G109980668
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AX35011
- Zoro # G109980668
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Taking Performance Up A Notch, The Magid Cutmaster Aramax Xt Ax350 Is Constructed Of Aramax Xt Yarn, A Unique, Engineered Blend Para-Aramid, High Performance Polyethylene Hppe, Fiberglass, Synthetic Fibers And Steel Wire. Offering Up To Two Times Greater Cut Protection And Up To Two-And-A-Half Times Greater Abrasion Resistance Than Yarns Of A Similar Weight Made From 100% Para-Aramid, Cutmaster Aramax Xt Ax350 Delivers The Added Level Of Protection Required For Metal Stamping And Metal Assembly With Its Ansi Cut Level 5 Rating. Cutmaster Aramax Xt Ax350 Gloves Possess A Distinctive Yellow/Green Color And Have Excellent Durability That Helps Them Hold Up Well On The Job And In The Wash.,11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- MOLDEX Flip to Listen Reusable Soft Plastic Dual Mode Ear Plugs, Flanged Shape, 24 dB, Green, 50 PK (6770)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-BK-6)
- MAGID CutMaster 590KVPR Reversible Dotted Knit Kevlar Gloves Cut Level 4, 12PK (590KVPR-9)
- MAGID DROC GPD282 Super Soft 15Gauge Polyurethane Palm Work GlovesCut Level A2 (GPD282-5)
- MAGID CutMaster Machine Knit Gloves w Nitrile Dots, Made with Dupont Kevlar 500, 12PK (N93BKV-PRRB)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-9)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-9)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-Y-03-M)
- Magid Gloves & Hand Protection