Shop All Cut-Resistant Sleeves
Magid
Cutmaster Aramax Xt Ax273Stk Single-Ply Sleeve – Cut Level 4,
Mfr # AX273STK
Zoro # G2475841
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AX273STK
- Zoro # G2475841
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
Taking Performance Up A Notch, The Magid Cutmaster Aramax Xt Sleeves Are Constructed Of Aramax Xt Yarn, A Unique, Engineered Blend High Performance Polyethylene (Hppe), Para-Aramid, Fiberglass And Synthetic Fibers. Offering Up To Two Times Greater Cut Protection And Up To Two-And-A-Half Times Greater Abrasion Resistance Than Yarns Of A Similar Weight Made From 100% Para-Aramid, Cutmaster Aramax Xt Sleeves Deliver The Added Level Of Protection Required For Metal Stamping And Metal Assembly With Its Ansi Cut Level 4 Rating.,
- •Aramax XT yarn provides the cut protection of a double-ply sleeve in a comfortable single-ply construction
- •Engineered to breathe easily and wick away moisture from the skin
- •Dark coloration hides dirt and grime, extending the life of the sleeve
- •Sleeves are machine washable and can be reused without compromising performance
- •Elastic at bicep keeps the sleeve secure on the wearers arm
- •ANSI Cut Level 4 protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4061-L (9))
- AVENGER SAFETY FOOTWEAR Size 9 HAMMER 1000G CN PR, MENS PR (A7577-9M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XS, PR (42-615BL/6XS)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSGL)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID CutMaster Aramax Aramax Knit Sleeves with Alligator Clip (AXB224SAC)
- SUPERIOR GLOVE Cut Resistance Sleeve, Black, 18" L, PR (PKPW18TH)
- Magid Abrasion & Cut Resistant Clothing