Shop All Cut-Resistant Gloves
Magid
CutMaster Aramax XT AX12095 PVC Coated Knit Glove Cut Level 4, 12PK
Mfr # AX12095-9
Zoro # G508108809
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AX12095-9
- Zoro # G508108809
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid AX12095 is a comfortable glove that is easy to wear all day long The 100 elasticized aramax XT yarn is lightweight and delivers excellent dexterity This knit glove also features cut level 4 protection and is coated in a crisscross pattern on one side to offer an enhanced grip and flexibility ideal for applications such as steel production and metal fabrication
- •Elasticized Aramax XT shell delivers superior dexterity and form-fitting comfort
- •Aramax offers up to twice the cut protection than yarns of similar weight made of 100% para-aramid
- •Engineered to wick away moisture and allow more air transfer to keep the wearer cool and comfortable
- •PVC crisscross pattern maximizes grip without sacrificing dexterity
- •Color-coded cotton band and elasticized overcast reduces fraying and acts as a visual aid for sizing
- •ANSI level 4 cut resistance
- •Made in the U.S.A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE211)
- NMC Caution Keep Closed Sign, C81PB (C81PB)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-BK-6)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- MAGID DROC GPD514 Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A4 (GPD514-5)
- MAGID DROC GPD534RT Polyurethane Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD534RT-7)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8208)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-5)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8443/XXL)
- Magid Cut-Resistant Gloves