Shop All Cut-Resistant Gloves
Magid
Cutmaster Aramax Axb300 Heavyweight Knit Gloves - Cut Level 4, 10, 12PK
Mfr # AXB300-10
Zoro # G609980670
product price: $98.75
/pk 12, $8.23/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AXB300-10
- Zoro # G609980670
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
The Magid Cutmaster Aramax Axb300 Is Manufactured Using Magid'S Proprietary Aramax Yarn, Spun From A Unique Combination Of High Performance Polyethylene Hppe, Fiberglass And Synthetic Fibers. Constructed In A Lightweight Seamless Machine Knit Style, Cutmaster Aramax Axb300 Gloves Posses Ansi Cut Level 4 Cut Resistance With Excellent Abrasion Resistance, Making These Gloves Idea For Application Requiring The Handling Of Objects With Sharp And Jagged Edges Such As Glass And Metal. Giving Cutmaster Aramax Axb300 The Extra Edge Of The Value Front Is Their Distinct, Dark Coloration Which Helps Hide Dirt And Grime, Reducing The Rate Of Disposal And Extending Wear. Offering Greater Protection, Enhanced Comfort, Longer Wear And Lower Pricing Compared With Styles Made From 100% Para-Aramid, Cutmaster Aramax Axb300 Gloves Are Sure To Become A Valuable Member Of Your Hand Protection Arsenal.,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- MAGID KROC KEV4316 ParaAramid Blend Nitrile Palm Coated Gloves Cut Level 2, 12PK (KEV4316-8)
- MAGID Griffin Gear Hyperon Foam Nitrile Palm Coated Work Gloves Cut Level A2 (GPD256-10)
- MAGID DROC Hyperon 13Gauge DoubleDipped ThreeQuarter NitriX Grip Coated Glove Cut Level A7 (GPD79512)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-5)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-6)
- MAGID DROC GPD467 Touchscreen Compatible Polyurethane Palm Coated Work Gloves Cut Level A4 (GPD467-9)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- Magid Cut-Resistant Gloves