Shop All Cut-Resistant Gloves
Magid
Cutmaster Aramax Axb200 Medium Weight Knit Gloves - Cut Level 4, 6, 12PK
Mfr # AXB200-6
Zoro # G309980703
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # AXB200-6
- Zoro # G309980703
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
The Magid Axb200 Is Manufactured Using Magid'S Proprietary Aramax Yarn, Spun From A Unique Combination Of High Performance Polyethylene Hppe, Fiberglass And Synthetic Fibers. Constructed In A Lightweight Seamless Machine Knit Style, Cutmaster Aramax Axb200 Gloves Posses Ansi Cut Level 4 Cut Resistance With Excellent Abrasion Resistance, Making These Gloves Idea For Application Requiring The Handling Of Objects With Sharp And Jagged Edges Such As Glass And Metal. Giving Cutmaster Aramax Axb200 The Extra Edge Of The Value Front Is Their Distinct, Dark Coloration Which Helps Hide Dirt And Grime, Reducing The Rate Of Disposal And Extending Wear. Offering Greater Protection, Enhanced Comfort, Longer Wear And Lower Pricing Compared With Styles Made From 100% Para-Aramid, Cutmaster Aramax Axb200 Gloves Are Sure To Become A Valuable Member Of Your Hand Protection Arsenal.,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1106KABLU15845)
- PORTWEST Augusta Sleeved Hi-Vis Vest, S (US383)
- MAGID DROC GPD748 13 Gauge TriTek Palm Coated Work Glove Cut Level A7 (GPD7489)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-9)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-11)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- ANSELL Cut Resistant Gloves, A4, Gray 10, PR (11-754)
- Magid Gloves & Hand Protection