Shop All Cut-Resistant Gloves
Magid
CutMaster Aramax AX200T Gloves with Reinforced Thumb Crotch Cut Level 4, 12PK
Mfr # AX200LT-11
Zoro # G508108878
product price: $85.55
/pk 12, $7.13/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AX200LT-11
- Zoro # G508108878
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid AX200LT knit gloves offer excellent cut abrasion resistance and are built to last These gloves feature an Aramax blend material that is great for applications where one handles sharp edges such as glass or metal industries Aramax is an engineered blend of high performance polyethylene, fiberglass and synthetic fibers that give gloves long lasting toughness These gloves also feature a complete thumb crotch that provides added durability in highwear areas
- •Knit glove with medium weight
- •Aramax blend material withstands abrasions
- •7 gauge
- •Excellent cut level 4 resistance
- •Complete thumb crotch provides durability
- •Great for applications where you handle sharp edges
- •glass and metal industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1FYY8)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-10)
- MAGID DROC GPD730 Hyperon Blend and Nitrile Double Dip Full Coat Cut Level 2 (GPD730-10)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- MAGID CutMaster 1255KGC Lined Full Leather Glove with 35 Lined CuffCut Level A5 (1255KGCXL)
- MAGID DROC SD250 Hyperon Blend PU Palm Coated Gloves Cut Level A2 (SD250-9)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (RWG559M)
- Magid Cut-Resistant Gloves