Shop All Cut-Resistant Gloves
Magid
CutMaster Aramax AX200T Gloves with Reinforced Thumb Crotch Cut Level 4, 12PK
Mfr # AX200LT-10
Zoro # G108108896
product price: $76.45
/pk 12, $6.37/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AX200LT-10
- Zoro # G108108896
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Magid AX200LT knit gloves offer excellent cut abrasion resistance and are built to last These gloves feature an Aramax blend material that is great for applications where one handles sharp edges such as glass or metal industries Aramax is an engineered blend of high performance polyethylene, fiberglass and synthetic fibers that give gloves long lasting toughness These gloves also feature a complete thumb crotch that provides added durability in highwear areas
- •Knit glove with medium weight
- •Aramax blend material withstands abrasions
- •7 gauge
- •Excellent cut level 4 resistance
- •Complete thumb crotch provides durability
- •Great for applications where you handle sharp edges
- •glass and metal industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Alum, Wht, 13in, 3.7W (CELS2RNE)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black (1035108-VS)
- VIKING Bib Pant, Green, PVC Lite, L (3110P-L)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-6)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-9)
- MAGID DROC SD250 Hyperon Blend PU Palm Coated Gloves Cut Level A2 (SD250-9)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-9)
- MAGID KROC KEV4327 ParaAramid Blend PU Palm Coated Gloves Cut Level 2, 12PK (KEV4327-8)
- MAGID DROC GPD780RT NitriX Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD780RT-11)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR (9693XXL)
- Magid Gloves & Hand Protection