Shop All Coated Gloves
Magid
Cutmaster 93Prkevrb Kevlar Ambidext Dotted Knit Gloves, Ladies Fits Med, 12PK
Mfr # 93CPR-KEV-RB
Zoro # G109980576
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 93CPR-KEV-RB
- Zoro # G109980576
- Country of Origin United States
- Category Coated Gloves
Description
Suited Especially For Glass And Metal Handling Or Assembly, The Magid Cutmaster Mediumweight 100% Kevlar Glove Provides Excellent All-Purpose Hand Protection With Added Grip And Dexterity Provided By The Glove'S Double Sided Plastic Dot Coating. Pound For Pound, Kevlar Fiber Has Been Shown To Be Five Times Stronger Than Steel, Making It An Ideal Material In The Manufacture Of Cut Resistance Work Gloves. The Magid Cutmaster Mediumweight Dotted Machine Knit Gloves Features A Color Coded Overcast Rubber Band Prevents Unraveling And Allows For Easy Size Identification For Dispensing And For Sorting After Laundering.,Ladies Fits Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-427)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Small (JKV8822LBSS)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (49AE01)
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- MAGID MultiMaster T93P PVC Dotted Knit Gloves, 12PK (T93CP)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- MAGID Magid Glove T319TM Black & Gray Nitrile Palm Extra Grip Glove; Medium (188002)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- Magid Gloves & Hand Protection