CutMaster 93KVPR 100 Kevlar Gloves with Integrated ColorCoding Cut Level 4, 12PK
Mfr # 93KVPR-7
Zoro # G007463782
Key Features
- Size 7
- Color Yellow
- Grip Pattern Dotted
- Length 8.5in
- Gauge 7
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 93KVPR-7
- Zoro # G007463782
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | 7 |
Length | 8.5in |
Details
Item | Coated Gloves |
Color | Yellow |
Grip Pattern | Dotted |
Gauge | 7 |
Industry Type | Ambidextrous |
Coating Finish | PVC |
Material | Kevlar |
Description
Suited especially for glass and metal handling or assembly, the CutMaster 93KVPR 100 Kevlar industrial work gloves provide excellent allpurpose hand protection This style has plastic black dots on either side, lengthening the life of the all purpose gloves, and reducing sorting time after laundry The mediumweight Kevlar knit, along with the plastic dots, give these yellow work gloves exceptional ANSI cut level 4 and ANSI abrasion resistance level 3 The colorcoded overedge wrist prevents unraveling and keeps a tight fit after washing The 93KVPR is a strong, cutresistant mediumweight glove that excels in any industry
- •Medium-weight 100% Kevlar knit glove
- •Plastic dots on either side
- •ANSI Cut Level 4 protection
- •Reversible for longer wear
- •Rubber band wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Elevator Convex Mirror (ME-10)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- S & H INDUSTRIES GLOVES RUBBER 18" SANDBLASTING (1 PAIR) (AC11640)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD4829)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XL)
- MAGID Griffin Gear Hyperon Foam Nitrile Palm Coated Work Gloves Cut Level A2 (GPD256-7)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-10)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-9)
- MAGID TerryMaster PT945R Heavyweight Terrycloth Gloves, 12PK (PT945CR)
- DEFENDER SAFETY General Purpose Gloves, 15G, Touch Screen Compatible, Cut 1, Abrasion 4, Foam Nitrile Coating , Size 2XL (DXG-E12-05XXL)
- Magid Cut-Resistant Gloves