CutMaster 93KVFLDPM Deerskin Leather Palm Glove, Made with Dupont Kevlar 5000, 12PK
Mfr # 93KVFLDPM-6
Zoro # G008108569
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 93KVFLDPM-6
- Zoro # G008108569
- Country of Origin United States
- Category Leather Palm Gloves
Description
Magid's DuPont Kevlar with the toughness and flexibility of deerskin leather This innovative glove features 100 Kevlar, medium weight, 7gauge seamless machine knit shell with deerskin leather on the palm, thumb, index, and middle fingers, as well as fingertips Kevlar fiber is five times stronger than steel, lightweight and flame resistant to deliver superior protection against a wide range of hazards including cuts, abrasions and exposure to heat without sacrificing comfort or dexterity The pearlcolored split leather provides excellent abrasion resistance and added protection from heat, incidental cuts and punctures These sturdy gloves include a colored over edge to reduce fraying, prevent unraveling, maintain a tight fit after washing Adding to the glove's thermal protective qualities, a padded inside lining also delivers cushioned support to enhance comfort and wear The 93KVFLCPM also offers exceptional ANSI cut level 5 protection and ANSI level 4 abrasion resistance
- •100% machine knit Kevlar shell
- •Deerskin leather provides toughness and flexibility
- •Color-coded overedge
- •Padded inner lining offers added thermal protection
- •ANSI cut level 5, abrasion level 4 resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-3X (DCHV086BD1-3X)
- 5.11 Uniform Hat, Ball Cap, Black (89260)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MCR SAFETY Leather Palm Gloves, L, White, PR (1700L)
- Magid Leather Palm Gloves