Shop All Cut-Resistant Gloves
Magid
Cutmaster 93Kevrbnf Fingerless Knit Gloves, Made W/Rekevlar 1000, Large, 12PK
Mfr # 93KEVRB-NF
Zoro # G809980746
product price: $84.69
/pk 12, $7.06/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 93KEVRB-NF
- Zoro # G809980746
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
A 100% Kevlar Seamless Machine Knit Glove, The Cutmaster 93Kevrbnf Provides Excellent Cut-Resistant Hand Protection. Kevlar Fiber Is Five Times Stronger Than Steel And Gives This Glove Superior Ansi Cut Level 2 Protection. The 93Kevrbnf Is Fingerless, Meaning Excellent Dexterity In Job Where Cut Resistance Is Needed On The Palm And Back Of The Hand Only. The Color-Coded Overedge Wrist Prevents Unraveling And Keeps A Tight Fit After Washing. The 93Kevrbnf Is A Strong, Cut-Resistant Standard-Weight Glove That Excels In Any Industry.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- VIVE HEALTH Hinged Knee Brace - Black (SUP1046)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XL)
- MAGID D-Roc Gpd530 Hppe Blend Pu Palm Coated Gloves, 12 (SW-GPD530-12)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXL)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, 12PK (T143C)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- ZERO FRICTION Cut 4 Universal-Fit Work Glove, Black (WG30001)
- Magid Gloves & Hand Protection