Shop All Cut-Resistant Gloves
Magid
Cutmaster 590Kvt Kevlar Gloves W/Reinforced Thumb Crotch-Cut Lev 4, 9, 12PK
Mfr # 590KVT-9
Zoro # G309980710
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 590KVT-9
- Zoro # G309980710
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
A 100% Kevlar, Seamless, Machine Knit Glove, The Cutmaster 590Kvt Provides Excellent All-Purpose Hand Protection. Kevlar Fiber Is Five Times Stronger Than Steel And Gives This Glove Superior Ansi Cut Level 4 Protection. This Style Includes A Sewn-On Thumb Crotch For Increased Strength And Durability In That Most Worn Of Areas. The Color-Coded Overedge Wrist Prevents Unraveling And Keeps A Tight Fit After Washing. The 590Kvt Kevlar Glove Is A Strong, Cut-Resistant Extra Heavy-Weight Glove That Excels In Any Industry.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement 54V81Vx Outside Cover, 99367500OCP (9936-7500OCP)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- STEINER INDUSTRIES Welding Gloves, MIG Application, PR, Glove Size: S (P210K-S)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641XXL)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-4)
- MAGID DROC GPD824 UltraLightweight Polyurethane Palm Coated Work GlovesCut Level A5 (GPD824-8)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-8)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46911)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-12)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- Magid Cut-Resistant Gloves