Shop All Cut-Resistant Gloves
Magid
CutMaster 590KVPR Reversible Dotted Knit Kevlar Gloves Cut Level 4, 12PK
Mfr # 590KVPR-9
Zoro # G607463809
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Grip Pattern Dotted
- Industry Type Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 590KVPR-9
- Zoro # G607463809
- Country of Origin United States
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
Color | Yellow |
Grip Pattern | Dotted |
Industry Type | Ambidextrous |
Description
Suited especially for glass and metal handling or assembly, the CutMaster 590KVPR Kevlar glove provides excellent allpurpose hand protection This style has plastic black dots on either side, lengthening the life of the glove The heavyweight Kevlar knit, along with the plastic dots, give this glove exceptional ANSI Cut Level 4 resistance The colorcoded overedge wrist prevents unraveling, keeps a tight fit after washing, and reduces sorting time after laundry The 590KVPR is a strong, cutresistant heavyweight glove that excels in any industry
- •Heavyweight Kevlar knit glove
- •Plastic dots on either side
- •ANSI Level 4 cut protection
- •Reversible for longer wear
- •Color-coded overedge prevents unraveling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-710-L-15568)
- CONDOR Valve Lockout Kit, Red, Polypropylene (437R47)
- ARBO SPACE Fiddle Block Tree Pulling Kit 220ft (ASFBRK220)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XL)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742M)
- MAGID CutMaster Aramax XT AX110 Lightweight High Density Gloves Cut Level 4, 12PK (AX110-10)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-10)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-11)
- Magid Cut-Resistant Gloves