Magid

Cutmaster® 3½" Wide Para-Aramid Knit Sleeves With Thumb Slot,


product price: $9.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Magid Cutmaster Machine Knit 100% Para-Aramid Protective Sleeves With Elastic Thumb Strap Offer Exceptional Cut, Puncture, Abrasion, Heat And Flame Resistance. Pound For Pound, Para-Aramid Is Five Times Stronger Than Steel Allowing These Double-Layered Sleeves To Earn An Ansi Cut Level 4 Cut Protection Rating Based On Us Ansi Astm F-1790-97 Testing Standards. Cutmaster Knit Para-Aramid Sleeves May Be Washed With No Loss Of Their Protective Properties And With Minimal Shrinkage. Each Yellow Seamless Sleeve Features An Overcast Edge To Help Prevent Unraveling. Available In Extra Wide Width And 22" In Length, Cutmaster Machine Knit 100% Para-Aramid Sleeves Come In The Right Length To Allow For A Snug And Comfortable Fit That Minimizes Obstruction While Working. Elastic Thumb Strap On These Sleeve Styles Ensure They Stay In Place While Allowing Excellent Agility And Dexterity.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.