Shop All Cut-Resistant Gloves
Magid
Cutmaster 1365Kv Lightweight Kevlar High-Density Knit Gloves, 8, 12PK
Mfr # 1365KV-8
Zoro # G809980647
product price: $96.45
/pk 12, $8.04/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1365KV-8
- Zoro # G809980647
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
A 100% Kevlar Seamless Machine Knit Glove, The Cutmaster 1365Kv Provides Excellent All-Purpose Hand Protection. Kevlar Fiber Is Up To Five Times Stronger Than Steel And Gives This Glove Its Sturdy Ansi Cut Level 2 Protection. The Color-Coded Overedge Wrist Prevents Unraveling And Keeps A Tight Fit After Washing. The 1365Kv Is A Strong, Cut-Resistant, High-Density Lightweight Glove That Excels In Any Industry.,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size M (8) (99-1-9772-8)
- 5.11 TDU Belt, Black, L (59552)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- MAGID DROC AeroDex Lightweight 13Gauge RepTek Grip Silicone Palm Coated Glove Cut Level A7 (GPD787-6)
- MAGID DROC GPD514 Hyperon Polyurethane Palm Coated Gloves Cut Level A4 ShrinkWrapped (SWGPD51412)
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-8)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442S)
- MAGID PPD540 Nitrix Coated Padded Palm Work Glove Cut Level A6 (PPD540-9)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9349XLD)
- Magid Cut-Resistant Gloves