Shop All Cut-Resistant Gloves
Magid
Cutmaster 1324Kv Medium Weight Kevlar Seamless Knit Gloves, 8, 12PK
Mfr # 1324KV8
Zoro # G009980652
product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1324KV8
- Zoro # G009980652
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
The Magid Cutmaster 1324Kv Lightweight Machine Knit Glove Is An Excellent Choice For Protection Against Cuts And Lacerations To The Hand. Made From 100% Kevlar Yarn, This Glove Offers Ansi Cut Level 2 Protection While Also Providing Excellent Puncture And Flame Resistance. Pound For Pound, Kevlar Fiber Has Been Shown To Be Five Times Stronger Than Steel, Making It An Ideal Material In The Manufacture Of Cut Resistance Work Gloves. The Cutmaster 1324Kv Work Glove'S Lightweight Design Provides Excellent Comfort And Dexterity Alone Or As A Liner Under Another Work Glove. The Glove'S Seamless, Reversible Composition Not Only Allows The Glove To Be Worn On Either Hand, Extending The Life Of The Glove But Paired With Its Color Coded Overedge By Size, Simplifys Sorting And Distribution After Laundering.,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Navy, XL (F550512405XL)
- 5.11 Black Response Jacket size XL (48016)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-2X (DRW11-1ZGR-2X)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-9)
- MAGID DROC GPD580 18Gauge Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD580-10)
- MAGID CutMaster Machine Knit Gloves w Nitrile Dots, Made with Dupont Kevlar 500, 12PK (N93BKV-PRRB)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-5)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- MAGID DROC GPD282 Super Soft 15Gauge Polyurethane Palm Work GlovesCut Level A2 (GPD282-5)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- Magid Cut-Resistant Gloves