Shop All Leather Driver's Gloves
Magid
CutMaster 1246DENKV Kevlar Lined Goatskin Leather Drivers Gloves Cut Level 3, XXXL, 12PK
Mfr # 1246DENKV-XXXL
Zoro # G407461579
product price: $264.99
/pk 12, $22.08/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Color PearlWhite
- Leather Grade Goat
- Thumb Style Straight Thumb
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1246DENKV-XXXL
- Zoro # G407461579
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Leather Gloves |
Color | PearlWhite |
Leather Grade | Goat |
Thumb Style | Straight Thumb |
Cuff Style | Slip On Cuff |
Glove Style | Driver |
Description
Magid's DuraFit 1246DENKV is the original Kevlarlined drivers glove Made from light weight, dressstyle goatskin leather, the 1246DENKV stretches to provide maximum fit, grip, dexterity and comfort Goatskin is a top grain leather and the natural lanolin makes these gloves extremely comfortable What really sets this style apart, though, is the stitchedin Kevlar lining, an innovation that provides ANSI Cut Level 3 protection
- •Premium grain goatskin leather
- •Stitched-in 100% Kevlar lining
- •Easy-fitting gunn cut pattern
- •Shirred elastic on back
- •ANSI Cut Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Station Sign, 8" Height, 15" Width, Acrylic, Rectangle, English (V2SS24A)
- NMC Danger Overhead Crane Sign (D652RB)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- Magid Leather Driver's Gloves