Shop All Welding Clothing
Magid
CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf
Mfr # A24X38AXP
Zoro # G507469611
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 38in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # A24X38AXP
- Zoro # G507469611
- Country of Origin United States
- Category Welding Clothing
Dimensions
Length | 38in |
Details
Item | General Workwear |
Description
Magid's A24X38AXP Chaps feature lightweight woven Aramax material with a doublelayer front patch for enhanced protection where you need it most The chaps have 3 hookandloop closures for a secure fit and an enclosed calf for added cut protection
- •Lightweight 6.75 oz. woven 100% Aramax fabric
- •ANSI Cut level 4 protection
- •Removable front patch provides Cut Level 5 protection in patch area
- •Enclosed calf for extended protection
- •3 1" hook and loop closures on each leg for a secure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Conveyor May Start Warning Sign, 10 in Height, 14 in Width, Aluminum (C130AB)
- PROFESSIONAL PLASTICS Protective Shield - Full Face, Splash-Proof Shield [Each] (FACE-SHIELD-A1)
- JACKSON SAFETY Quad 500 Replacement (14255)
- HY-KO 28In Metal Pigtail Sign Stake, 12PK (A40640)
- MAGID FR Leather Welding Chaps (1041T39BR)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- POWERWELD Leather Spats (PW527)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- Magid Welding Clothing