Shop All Leather Palm Gloves
Magid
Cow Split Leather Palm Glove, 12PK
Mfr # TB325IEST
Zoro # G207461526
product price: $58.19
/pk 12, $4.85/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing Thumb
- Cuff Material Rubberized
- Glove Hand Style Leather Palm
- Grip Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB325IEST
- Zoro # G207461526
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Color | Gray |
Thumb Style | Wing Thumb |
Cuff Material | Rubberized |
Glove Hand Style | Leather Palm |
Grip Pattern | Gunn Cut |
Description
Insistent on performance without sacrificing your comfort, these Magid welding gloves have durabilityenhancing features that will get the job done Crafted with a cow split leather palm for durability and grip, the TB325IEST gloves offer a gunn cut design for outstanding comfort, a wing thumb for dexterity and fit and full leather index finger, tips and knuckle strap that will shield the heat while you work For additional comfort and protection, these gloves also feature rubberized safety cuffs
- •Cow split leather palm provides durability and grip
- •Gunn cut design delivers outstanding comfort
- •Wing thumb adds fit and dexterity
- •Full leather index finger, tips and knuckle strap shields the heat and secures fit
- •Rubberized cuff gives addition comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Apron, F24, Black (18321)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (BD-1005-NPF-XXL)
- VISWERX Hi-Vis Knit Glove - Dipped Palm XL (127-11013)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- MAGID Top Gunn Select Double Leather Palm wRubberized Cuff, 12PK (TG255EDP)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, 12PK (TB23E-J)
- MAGID T-Rex Windstorm Goatskin Leather Palm Impact Glove & A4, 2Xl (TRX747XXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- Magid Gloves & Hand Protection