Shop All Leather Driver's Gloves
Magid
Cow Split Leather Driver Glove with Thinsulate Liner
Mfr # TB482ESPR
Zoro # G707461606
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Thumb Style Keystone Thumb
- Leather Palm Type Split
- Glove Hand Style Driver
- Coating Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB482ESPR
- Zoro # G707461606
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Cold Weather Gloves |
Material | Leather |
Thumb Style | Keystone Thumb |
Leather Palm Type | Split |
Glove Hand Style | Driver |
Coating Material | None |
Description
The Magid TB482ESPR features a keystone thumb for the best fit available in a leather glove This glove comes with a comfortable Thinsulate lining made for working outside in the coldest weather
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- SIGNMISSION OSHA Danger Sign, Diesel Fuel No Smoking, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-1123)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXXL, 12PK (1255KV4-XXXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- BLACKCANYON OUTFITTERS Grain Leathe, Driver Gloves, M (82030/M)
- Magid Gloves & Hand Protection