Shop All Chemical Resistant Gloves
Magid
ComfortFlex WF8 18 Mil FlockLined Nitrile Gloves, 12PK
Mfr # WF8-9
Zoro # G207467078
original price:
$23.19
5% off
new price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color Green
- Chemical Resistant Glove Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # WF8-9
- Zoro # G207467078
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Details
Item | Chem & Liquid Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Description
Magid Comfort Flex 100 nitrile gloves feature high puncture resistance, an embossed grip and excellent chemical resistanceThese gloves are also flocklined with reduced length cotton fibers to provide easier and more comfortable donning of the glove These gloves meet FDA code of federal regulations and CFIA approval for use in food processing and handling The gloves are 13 long and available in sizes 711 USDA accepted
- •Solid Comfort Flex brand
- •13" length
- •Pebble grip finish
- •Flock lined for easy on/off
- •Chemical resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LSET2B-Y5X)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620L)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620XL)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- MAGID MultiMaster Smooth Finish Neoprene Gloves w Sleeves (9922X31)
- MAGID Multimaster 6784R21HL Rough Finish Neoprene Glove with 21 Vinyl Sleeve (6784R-21HLL)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483421)
- Magid Chemical Resistant Gloves