Shop All Disposable Gloves
Magid
ComfortFlex Tough, Latex Disposable Gloves, Latex, Powder-Free, XL, 100 PK
Mfr # T6360-XL
Zoro # G209980728
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series ComfortFlex Tough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T6360-XL
- Zoro # G209980728
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | ComfortFlex Tough |
Description
Magid Comfortflex Tough T6360 8 Mil Powder-Free Disposable Latex Gloves Are Perfect For Single-Use, Heavy-Duty Applications Where Maximum Strength Is Needed. These Thicker, Extended Length Gloves Provide Strong, Durable Protection That Won'T Tear Easily Under Stress.,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- NMC Receiving Sign, TM226K (TM226K)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, M, 50 PK (5558PF-M)
- Magid Disposable Gloves