Shop All Hand and Finger Guards
Magid
ComfortFlex T8226 4 Mil 3 Disposable Latex Finger Cots, L, 144PK
Mfr # T8226-L
Zoro # G807469403
product price: $2.85
/pk 144, $0.02/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex
- Color White
- Size Large
- Length 2.75in
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T8226-L
- Zoro # G807469403
- Country of Origin Viet Nam
- Category Hand and Finger Guards
Dimensions
Size | Large |
Length | 2.75in |
Details
Item | Gloves |
Material | Latex |
Color | White |
Thickness | 4 mil |
Description
Econowear T8226 finger cots are a perfect costsaverfor situations in which a full glove is not necessary These highquality finger cots are produced using premium natural rubber latex, and are powdered to come on and off easily The T8226 features a 4 mil thickness, a rolled edge, and a texturized tip for increased grip and sensitivity Caution This product contains natural rubber latex which may cause allergic reactions in some users
- •Ideal for situations in which a full glove is not necessary
- •Produced using premium natural rubber latex
- •Powdered to come on and off easily
- •4 mil thickness for flexible protection
- •Texturized tip for increased grip and sensitivity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- MAGID Aluminized Kevlar and Fiberglass Hand Pad (ALKVWL)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- BOTRON CO Pink ESD Finger Cots 8in Large, PK10 (B6847)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- Magid Hand and Finger Guards