Shop All Disposable Gloves
Magid
Comfortflex Shield, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK
Mfr # T5448-L
Zoro # G309980727
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Series Comfortflex Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T5448-L
- Zoro # G309980727
- Country of Origin Switzerland
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Material | Vinyl |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Comfortflex Shield |
Description
For Single-Use Light Duty Applications Requiring Basic Protection From Fluids, Foods And Some Acids, Where A Highly Elastic Latex-Free Glove Is Needed, Comfortflex Shield Powder-Free Disposable Stretch Vinyl Gloves Offer The Fit And Tactile Sensitivity Of Latex At An Affordable Price.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, XL, PR (46173GRA)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0261-M)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 144 PK, Natural (T9776S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- Magid Gloves & Hand Protection