Shop All Disposable Gloves
Magid
ComfortFlex Shield, Vinyl Disposable Gloves, 4.5 mil Palm, Vinyl, Powdered, M, 100 PK, Clear
Mfr # T5337B-M
Zoro # G909980769
product price: $16.25
/pk 100, $0.16/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4.5 mil
- Powdered/Powder-Free Powdered
- Series ComfortFlex Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T5337B-M
- Zoro # G909980769
- Country of Origin Switzerland
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4.5 mil |
Powdered/Powder-Free | Powdered |
Series | ComfortFlex Shield |
Texture | Smooth |
Description
For Single-Use Light-Duty Applications Requiring Basic Protection From Fluids, Foods And Some Acids, The Comfortflex Shield Powdered Disposable Vinyl Gloves Are A Cost-Effective Solution.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, M (0317RGLDMED)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- ENDURA Driver, Impact-Resistant, M, 8, PR (378GKGTVBEM)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 8/M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- Magid Disposable Gloves