Shop All Disposable Gloves
Magid
ComfortFlex Shield, Vinyl Disposable Gloves, 4.5 mil Palm, Vinyl, Powdered, L, 100 PK, Clear
Mfr # T5337B-L
Zoro # G809980623
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4.5 mil
- Powdered/Powder-Free Powdered
- Series ComfortFlex Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T5337B-L
- Zoro # G809980623
- Country of Origin Switzerland
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4.5 mil |
Powdered/Powder-Free | Powdered |
Series | ComfortFlex Shield |
Texture | Smooth |
Description
For Single-Use Light-Duty Applications Requiring Basic Protection From Fluids, Foods And Some Acids, The Comfortflex Shield Powdered Disposable Vinyl Gloves Are A Cost-Effective Solution.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- KLEIN TOOLS Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan (29025)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Yellow, Fits Hat Size 6-1/2 to 8 (BC86020000)
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Xl, 100 PK, Black (NTG-05-011)
- Magid Gloves & Hand Protection