Shop All Disposable Gloves
Magid
ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green
Mfr # T9556HV-M
Zoro # G707466427
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Green
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T9556HV-M
- Zoro # G707466427
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.5in |
Details
Item | Nitrile Disposable Gloves |
Color | Hi-Viz Green |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | Complies with FDA food handling requirements (21 CFR 177.2600) |
Series | ComfortFlex |
Disposable Glove Grade | Industrial |
Texture Location | Fingertips |
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE T9556HV hiviz green 5 mil powderfree nitrile gloves are engineered to deliver comfort and flexibility at an unmatched value
- •Powder-free nitrile glove reduces concerns of airborne contamination
- •Hi-Viz green enhances visibility and allows for color-coding
- •Ideal combination of thickness and dexterity
- •Textured fingers for enhanced grip
- •Useful for a majority of single-use applications
- •Rolled cuff prevents tearing when donning the glove
- •Great alternative for individuals with latex allergies
- •Complies with FDA food handling requirements (21 CFR 177.2600)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Hi-Viz Green (T9556HV-L)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 144 PK, Natural (T9776S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (SZNGVP9SM1BL)
- Magid Disposable Gloves