Shop All Chemical Resistant Gloves
Magid
ComfortFlex FlockLined Nitrile Gloves, 12PK
Mfr # WF2-10
Zoro # G607467210
product price: $17.59
/pk 12, $1.47/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color Green
- Chemical Resistant Glove Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # WF2-10
- Zoro # G607467210
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Details
Item | Chem & Liquid Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Description
Magid Comfort Flex 100 nitrile gloves feature high puncture resistance, an embossed grip and excellent chemical resistanceThese gloves are also flocklined with reduced length cotton fibers to provide easier and more comfortable donning of the glove These gloves meet FDA code of federal regulations and CFIA approval for use in food processing and handling The gloves are 13 long and available in sizes 711 USDA accepted
- •Solid Comfort Flex brand
- •13" length
- •Pebble grip finish
- •Flock lined for easy on/off
- •Chemical resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- WEST CHESTER PROTECTIVE GEAR FR Welding Apron, Cotton, 36", Green Sateen (7080/36)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261CR-X)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- MAGID Multimaster 6784R21HL Rough Finish Neoprene Glove with 21 Vinyl Sleeve (6784R-21HLL)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-10)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626XL)
- MAGID MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK (T1070R)
- MAGID ComfortFlex WF8 18 Mil FlockLined Nitrile Gloves, 12PK (WF8-11)
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- Magid Chemical Resistant Gloves