Shop All Disposable Gloves
Magid
Comfortflex Essential, Latex Disposable Gloves, Latex, Powdered, S, 100 PK
Mfr # T6336-S
Zoro # G409980634
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powdered
- Series Comfortflex Essential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T6336-S
- Zoro # G409980634
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Series | Comfortflex Essential |
Description
For Single-Use Applications Where Excellent Tactile Sensitivity Is Needed, Comfortflex Essential Powdered Disposable Highly Elastic Latex Gloves Conform To The Hand For Fit And Touch.,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, XL, Black (59505)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- 2W INTERNATIONAL Medium Weight Rain Suit, 5X-Large, Yellow (7025-SD 5XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 9/L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (93862)
- Magid Gloves & Hand Protection