Shop All Disposable Gloves
Magid
Comfortflex Essential, Latex Disposable Gloves, Latex, Powder-Free, S, 100 PK
Mfr # T6340-S
Zoro # G309980758
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Comfortflex Essential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T6340-S
- Zoro # G309980758
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Comfortflex Essential |
Description
For Single-Use Applications Where Excellent Tactile Sensitivity Is Needed, Comfortflex Essential Powder-Free Disposable Highly Elastic Latex Gloves Conform To The Hand For Fit And Touch.,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- OASIS Nitrile Disposable Gloves, Nitrile, M, 100 PK (SMNS103/NG-2004)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (4004)
- Magid Disposable Gloves