Shop All Disposable Gloves
Magid
ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # T9558-XL
Zoro # G407467229
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T9558-XL
- Zoro # G407467229
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9.5in |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | ComfortFlex COMPLETE |
Finish | Textured |
Disposable Glove Grade | Industrial |
Thickness | 5 mil |
Silicone-Free | Silicone-Free |
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE powderfree nitrile glove are engineered to delivery comfort and flexibility at an unmatched value
- •Powder-free nitrile glove eliminates concerns of airborne contamination
- •Ideal combination of thickness and dexterity
- •Useful for the majority of single-use applications
- •Rolled cuff to prevent tearing when donning the glove
- •Complies with FDA food handling requirements (21 CFR 177.2600)
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (HND-82709)
- Magid Gloves & Hand Protection