Shop All Disposable Gloves
Magid
ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # T9558-M
Zoro # G607467395
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T9558-M
- Zoro # G607467395
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | ComfortFlex COMPLETE |
Thickness | 5 mil |
Finish | Textured |
Disposable Glove Grade | Industrial |
Silicone-Free | Sililcone-Free |
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE powderfree nitrile glove are engineered to delivery comfort and flexibility at an unmatched value
- •Powder-free nitrile glove eliminates concerns of airborne contamination
- •Ideal combination of thickness and dexterity
- •Useful for the majority of single-use applications
- •Rolled cuff to prevent tearing when donning the glove
- •Complies with FDA food handling requirements (21 CFR 177.2600)
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- FIRST AID ONLY Nitrile Disposable Gloves, Nitrile, L (FAE6018)
- Magid Disposable Gloves