Shop All Disposable Gloves
Magid
ComfortFlex Bare, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK
Mfr # T9300-XL
Zoro # G509980640
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series ComfortFlex Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T9300-XL
- Zoro # G509980640
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | ComfortFlex Bare |
Description
For Applications That Involve Work With Small Or Delicate Items, Or Where Gloves Are Changed Often, The Comfortflex Bare Disposable Glove Offers Outstanding Tactile Sensitivity At An Affordable Price.,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- BRADY Pipe Marker, Hydraulic Line, PK5 (7153-4-PK)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 144 PK, Natural (T9776S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- Magid Disposable Gloves