No Product Image Available

Magid

Comfort Flex Wu19 22 Mil Nitrile Rubber Gloves, 9 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Chemical Resistant Gloves

Key Features

  • Size 9/L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 9/L

Description

The Comfort Flex Wu19 Is A Heavy-Duty Unlined Nitrile Glove Designed To Provide Some Of The Toughest Protection Available For Liquid And Chemical Applications. This 100% Nitrile Gloves Features Excellent Puncture Resistance, An Embossed Grip, And Resistance To Most Chemicals And Abrasives. The Wu19 Is 19" Long, Meaning Protection Down To The Elbow And Beyond, And 22 Mil. Thick, Making It One Of The Thickest Unlined Nitrile Gloves On The Market. This High-Quality Glove Features An Embossed Sand Patch Finish For A Solid Grip, Even In Wet And Oily Conditions.,9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products