Shop All Disposable Gloves
Magid
Comfort Flex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue
Mfr # T9557-XL
Zoro # G109980736
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powdered
- Series Comfort Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T9557-XL
- Zoro # G109980736
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powdered |
Series | Comfort Flex |
Description
For Any Single-Use Application Requiring Lightweight Protection From Fluids, Dirt And Chemicals, Magid'S Comfortflex Complete Powdered Disposable Nitrile Glove Is Lightly Powdered To Provide A Dry-Hand Feel.,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- SIGNMISSION OSHA WARNING Sign, High Magnetic Fields Pacemakers, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12637)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L (9), 100 PK, Green (1005L)
- Magid Disposable Gloves